Beli Fork Extension Forklift di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CALDWELL Fork, Extension & Cover for Forklift
    Mulai

    Rp23.999.900

    CALDWELL Fork, Extension & Cover for Forklift
    Deskripsi:
    Forklift fork covers stretch over tines to protect equipment and cargo from scratching during handling.
    atribut:
    • Material: Nylon
    • Product Type: Fork Cover
    • UNSPSC: 24101629
    • Country of Origin: USA (subject to change)
  2. Non Brand Fork Extension
    Mulai

    Rp6.099.900

    Non Brand Fork Extension
    atribut:
    • UNSPSC: 24101629
  3. Non Brand Fork Extention Forklift (Sepatu Garpu Forklift)
    Mulai

    Rp8.499.900

  4. KRISBOW Drum Turner Fork (Pengangkut Drum)
    Mulai

    Rp9.999.900

    KRISBOW Drum Turner Fork (Pengangkut Drum)
    Deskripsi:
    DRUM TURNER FORK 364KG PRDTA36- Dapat mengangkat, memindahkan dan memiringkan drum- Memungkinkan operator menuang dari tempat duduk forklift- Menuang isi drum lebih cepat- Dapat mengangkat, memindahkan dan memiringkan drum- Rantai tarik panjang memiringkan drum- Drum dapat berputar 360 derajat
    atribut:
    • Fork Sleeve (mm): 65x180
    • Drum Size (mm): 572
    • Fork Width (mm): 620
    • Type: DRUMM TURNER FORK
    • Capacity (kg): 364
    • Dimensions (cm): 110x86x92
  5. GRAM Forklift Scale (Truk Forklift)
    Mulai

    Rp109.999.900

    GRAM Forklift Scale (Truk Forklift)
    atribut:
    • Size (kg): 2000
    • Battery Life Indicator (hour): 45
    • Blade Battery Life (hour): 72
    • Blade Height (mm): 59
    • Blade Material: Superior in Epoxy Painted Steel, Base in Steel with Protective Coating
    • Blade Sealing Protection: IP-54
    • Display: 6-Digit Backlit LCD
    • Fork Dimensions (mm): 1257x540x135
    • Height of Digits (mm): 25
    • Indicator Dimensions (mm): 220x182x86
    • Indicator Material: ABS
    • Indicator Sealing Protection: IP-65
    • Internal Connectivity: Wifi
    • Load Censor: 4 pcs. Load Cells Type H8C Rebel
    • Packaging Dimensions (mm): 1400x800x200
    • Power Supply (V/Hz): 230/50 (Euro), 11 AC
    • Resolution (g): 1000
    • Type of Fork Attachment: FEM2
    • Weighing units: kg
    • Working Temperature (°C): +5/+35
  6. CALDWELL Fork Cover
    Mulai

    Rp17.999.900

    CALDWELL Fork Cover
    Deskripsi:
    Repositionable letters and numbers adhere to flat surfaces and communicate custom messages. They feature a medium-hold adhesive that is durable yet can be reused multiple times.
    atribut:
    • UNSPSC: 24101629
    • Fork Height (inch): 1-1/2
    • Fork Length (inch): 42
    • Fork Width (inch): 4
    • Manufacturer Part Number: 42-1-1/2-4
    • Material: Nylon Webbing
    • Weight (lbs): 8
  7. BYD Forklift Electric (Truk Forklift Elektrik)
    Mulai

    Rp689.999.900

    BYD Forklift Electric (Truk Forklift Elektrik)
    atribut:
    • Charging (hour): 45325
    • Operator: Seated
    • Working Time (hour): 6-7
  8. KESTONE Forklift (Truk Forklift)
    Mulai

    Rp29.999.900

    KESTONE Forklift (Truk Forklift)
    atribut:
    • Fuel: Diesel
  9. NICHIYU Forklift Electric (Truk Forklift Elektrik)
    Mulai

    Rp399.999.900

  10. HELI Forklift Engine (Truk Forklift)
    Mulai

    Rp359.999.900

    HELI Forklift Engine (Truk Forklift)
    atribut:
    • Lifting Height (mm): 3000
  11. KRISBOW Forklift Electric (Truk Forklift Elektrik)
    Mulai

    Rp459.999.900

    KRISBOW Forklift Electric (Truk Forklift Elektrik)
    Deskripsi:
    -Fast battery charging process, efficient, and long-term use-Increase productivity and reduce time wasted on maintenance-Operators are easy to operate the unit as needed and safety when operating
    atribut:
    • Power: Electric
  12. IMOW Forklift Electric (Truk Forklift Elektrik)
    Mulai

    Rp349.999.900

    IMOW Forklift Electric (Truk Forklift Elektrik)
    atribut:
    • Operator Type: Seated
  13. HELI Forklift Electric (Lead Acid Battery) (Truk Forklift Elektrik)
    Mulai

    Rp369.999.900

  14. NAMI Forklift Counter Balance Electric TK (Truk Forklift Elektrik)
    Mulai

    Rp489.999.900

    NAMI Forklift Counter Balance Electric TK (Truk Forklift Elektrik)
    atribut:
    • Power Type: Battery
    • Operation Type: Seated
    • Load Center: 500mm
    • Rim Size Rear: 4.33R-8
    • Tyres No. Front/Rear (X=drive): 2X/2
  15. KENTA Fork Extensions
    Mulai

    Rp11.999.900

    KENTA Fork Extensions
    Deskripsi:
    The simple but effective way of lengthening your forks to handle longer loads safety,without damage to the load.Heavy duty steel construction,fit onto forks up to 50mm (2inch) thickness.Steel retaining strap prevents forks extensions from sliding off forks during use.
  16. KRISBOW Hand Pallet (Troli Palet Manual)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp3.699.900

    KRISBOW Hand Pallet (Troli Palet Manual)
    Deskripsi:
    Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
  17. Sunlight Sabun Cuci Piring Pouch
    Rating:
    100% of 100
    (76)
    Mulai

    Rp6.900

    Sunlight Sabun Cuci Piring Pouch
    Deskripsi:
    Sabun pencuci piring dari SUNLIGHT ini memiliki kemasan botol dan refill berukuran 435-1600ml mengandung ekstra jeruk nipis yang dapat mengangkat lemak dengan cepat cocok untuk pemakaian sehari-hari
  18. ONEBIZ Sticky Matt
    Mulai

    Rp999.900

    ONEBIZ Sticky Matt
    Deskripsi:
    Specifications :- Remove particles from shoes and wheels in each entry to the cleanroom- Adhesive backing guarantees the mat stick to the floor- Sheets are peeled off sequentially to expose a fresh adhesive sheet- Made of thin layers of adhesive coated polyethylene film- Film material : Low density polyethylene- Thickness : 55Aµm (A±5Aµm)- Adhesive material : Water-based acrylic- Later/Mat : 30 layer/mat- 180 pell strength - 0.11- 0 13kN/M- Tack : 300gE,tackE, 380g- Size : 609mmx914mm (Length : 914-902mm; width : 609-597mm)- Tension - (Kg/cm2} 170 above- Stick strength : (g/25mm) 300-1000- Working pressure : 0.3- 0 6Mpa- Degree of crack extension coefficient : (%) 250 above- Package : 30 sheets/8pads/CTN- Applications : Cleanroom entrances,Hospitals, Operating rooms. Factory-to-office entrances and other work areas requiring high level of cleanness
    atribut:
    • Size (inch): 24x36
    • Thickness (micron): 32
  19. TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp88.900

    TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)
    Deskripsi:
    Untuk membuka /melepas baut/mur pada kendaraan dengan berbagai ukuran tertentuMaterial : chrome vanadium
Daftar Harga Fork Extension Forklift Terbaru October 2026
CALDWELL Fork, Extension & Cover for ForkliftRp23.999.900
Non Brand Fork ExtensionRp6.099.900
Non Brand Fork Extention Forklift (Sepatu Garpu Forklift)Rp8.499.900
KRISBOW Drum Turner Fork (Pengangkut Drum)Rp9.999.900
GRAM Forklift Scale (Truk Forklift)Rp109.999.900
CALDWELL Fork CoverRp17.999.900
BYD Forklift Electric (Truk Forklift Elektrik)Rp689.999.900
KESTONE Forklift (Truk Forklift)Rp29.999.900
KRISBOW Stacker Electric (Forklift Stacker Elektrik)Rp179.999.900
NICHIYU Forklift Electric (Truk Forklift Elektrik)Rp399.999.900

Data diperbarui pada 12/10/2026 (Harga belum termasuk PPN)